Chemical Metering Pump, 24 gpd, PVC Head

  • Mfr # LVF4SA-VTT5-XXX
  • Zoro # G7900357
product price: 
$
1,218.99
/ea
Free Shipping & Returns

Key Features

Motor Thermal Protection
Auto
Intake Connection Type
Tube
Fitting Material
PVC
Flow Rate (Minimum)
24 gpd
Viscosity (Maximum)
20,000 cps
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LVF4SA-VTT5-XXX
Zoro #
G7900357
UPC #
-
Country of Origin
United States
Motor Thermal Protection
Auto
Intake Connection Type
Tube
Fitting Material
PVC
Flow Rate (Minimum)
24 gpd
Viscosity (Maximum)
20,000 cps
Priming
Self-Priming
Includes
Iinjection valve, 4' PVC Suction tubing, 8' PE Discharge tubing
Standards
CE and NSF 61, ETL, ETL Sanitation
Seal Material
PTFE
Turn Down Ratio
100:1
Nameplate Voltage
115V AC
Ambient Temperature (Maximum)
125 Degrees F
Housing Material
Polypropylene
Degassing Valve Included
No
Horsepower (Maximum)
1/5 hp
Media Temperature (Maximum)
104 Degrees F
Control Programs
Manual Control
Stroke Rate (Maximum)
125 stroke/min
Reproducibility
+/-2.0%
Operating Pressure (Maximum)
150 psi
Frequency
60 Hz
Duty Cycle
Continuous
Discharge Connection Type
Tube
Pump Drive Type
Solenoid
Diaphragm Material
CSPE/PTFE
Number of Feeds
1
Flow Rate (Maximum)
24 gpd
Check Ball Material
PTFE
Item
Chemical Metering Pump
Head Material
PVC
Phase
Single

Dimensions

Length
5.4 in
Overall Height
9.5 in
Cord Length
6 ft
Discharge Connection Size
1/2 in
Overall Width
10.8 in
Intake Connection Size
3/4 in
Overall Length
5.4 in

Description

Chemical Metering Pump, Control Programs Manual Control, Diaphragm Material CSPE/PTFE, Discharge Connection Size 1/2 in, Discharge Connection Type Tube, Fitting Material PVC, Flow Rate (Maximum) 24 gpd, Head Material PVC, Includes Iinjection valve, 4' PVC Suction tubing, 8' PE Discharge tubing, Intake Connection Size 3/4 in, Intake Connection Type Tube, Nameplate Voltage 115V AC, Operating Pressure (Maximum) 150 psi, Reproducibility +/-2.0 Percent, Seal Material PTFE, Turn Down Ratio 100:1

Ratings & reviews