Chemical Metering Pump, 30 gpd, PVC Head

  • Mfr # LD54SA-VTC1-XXX
  • Zoro # G7899133
product price: 
$
580.99
/ea
Free Shipping & Returns

Key Features

Turn Down Ratio
100:1
Check Ball Material
Ceramic
Head Material
PVC
Media Temperature (Maximum)
104 Degrees F
Flow Rate (Minimum)
6 gpd
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LD54SA-VTC1-XXX
Zoro #
G7899133
UPC #
-
Country of Origin
United States
Turn Down Ratio
100:1
Check Ball Material
Ceramic
Head Material
PVC
Media Temperature (Maximum)
104 Degrees F
Flow Rate (Minimum)
6 gpd
Frequency
60 Hz
Includes
Foot valve, Injection valve, 4' PVC suction tubing, 8' PE discharge tubing
Nameplate Voltage
115V AC
Chemical Compatibility
Hydrochloric Acid 10%, Sodium Hydroxide 20%, Sodium Hypochlorite 10%
Stroke Rate (Maximum)
125 stroke/min
Viscosity (Maximum)
1,000 cps
Phase
Single
Diaphragm Material
CSPE/PTFE
Seal Material
PTFE
Number of Feeds
1
Fitting Material
PVC
Intake Connection Type
Tube
Item
Chemical Metering Pump
Reproducibility
+/-3.0%
Housing Material
Polypropylene
Pump Drive Type
Solenoid
Control Programs
Manual Control
Flow Rate (Maximum)
30 gpd
Degassing Valve Included
No
Discharge Connection Type
Tube
Horsepower (Maximum)
1/5 hp
Operating Pressure (Maximum)
80 psi
Duty Cycle
Continuous
Ambient Temperature (Maximum)
125 Degrees F
Standards
CE, Conforms to ANSI/NSF 50 STD., ETL 9700150
Priming
Self-Priming

Dimensions

Cord Length
6 ft
Discharge Connection Size
3/8 in
Intake Connection Size
3/8 in
Overall Width
8.5 in
Length
5 in
Overall Height
9.9 in
Overall Length
5 in

Description

Chemical Metering Pump, Chemical Compatibility Hydrochloric Acid 10 Percent, Sodium Hydroxide 20 Percent, Sodium Hypochlorite 10 Percent, Control Programs Manual Control, Diaphragm Material CSPE/PTFE, Discharge Connection Size 3/8 in, Discharge Connection Type Tube, Fitting Material PVC, Flow Rate (Maximum) 30 gpd, Head Material PVC, Includes Foot valve, Injection valve, 4' PVC suction tubing, 8' PE discharge tubing, Intake Connection Size 3/8 in, Intake Connection Type Tube

Ratings & reviews