Chemical Metering Pump, 96 gpd, PVC Head

  • Mfr # LVG5SA-VTSK-XXX
  • Zoro # G7899903
product price: 
$
1,141.99
/ea
Free Shipping & Returns

Key Features

Discharge Connection Type
Tube
Frequency
60 Hz
Head Material
PVC
Flow Rate (Maximum)
96 gpd
Overall Height
10.8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LVG5SA-VTSK-XXX
Zoro #
G7899903
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
10.8 in
Discharge Connection Size
3/4 in
Overall Width
10.8 in
Intake Connection Size
3/4 in
Length
5.4 in
Cord Length
6 ft
Overall Length
5.4 in

Details

Discharge Connection Type
Tube
Frequency
60 Hz
Item
Chemical Metering Pump
Head Material
PVC
Flow Rate (Maximum)
96 gpd
Motor Thermal Protection
Auto
Media Temperature (Maximum)
104 Degrees F
Standards
CE and NSF 61, ETL, ETL Sanitation
Stroke Rate (Maximum)
125 stroke/min
Degassing Valve Included
No
Check Ball Material
316 Stainless Steel
Seal Material
PTFE
Horsepower (Maximum)
1/5 hp
Viscosity (Maximum)
20,000 cps
Operating Pressure (Maximum)
110 psi
Includes
Iinjection valve, 4' PVC Suction tubing, 8' PE Discharge tubing
Intake Connection Type
Tube
Fitting Material
PVC
Priming
Self-Priming
Number of Feeds
1
Flow Rate (Minimum)
0.96 gpd
Control Programs
Manual Control
Duty Cycle
Continuous
Reproducibility
+/-2.0%
Nameplate Voltage
115V AC
Pump Drive Type
Solenoid
Phase
Single
Turn Down Ratio
100:1
Diaphragm Material
CSPE/PTFE
Housing Material
Polypropylene
Ambient Temperature (Maximum)
125 Degrees F

Description

Chemical Metering Pump, Control Programs Manual Control, Diaphragm Material CSPE/PTFE, Discharge Connection Size 3/4 in, Discharge Connection Type Tube, Fitting Material PVC, Flow Rate (Maximum) 96 gpd, Head Material PVC, Includes Iinjection valve, 4' PVC Suction tubing, 8' PE Discharge tubing, Intake Connection Size 3/4 in, Intake Connection Type Tube, Nameplate Voltage 115V AC, Operating Pressure (Maximum) 110 psi, Reproducibility +/-2.0 Percent, Seal Material PTFE, Turn Down Ratio 100:1

Ratings & reviews