ChemicalMeteringPump, 240gpd, 316SSHead
Mfr # XPJ7MA-ATS4-XXX
Zoro # G414802792
product price: $5,683.99
/ea
Free Shipping & Returns
Key Features
Diaphragm Material
PTFE Faced
Turn Down Ratio
100:1
Reproducibility
+/-2.0%
Includes
Foot valve,Injection valve, 10' input cable
Intake Connection Type
FNPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
XPJ7MA-ATS4-XXX
Zoro #
G414802792
UPC #
-
Country of Origin
United States
Dimensions
Discharge Connection Size
1/4 in
Intake Connection Size
1/4 in
Details
Diaphragm Material
PTFE Faced
Item
Metering Pump
Turn Down Ratio
100:1
Reproducibility
+/-2.0%
Includes
Foot valve,Injection valve, 10' input cable
Intake Connection Type
FNPT
Viscosity (Maximum)
2,000 cps
Chemical Compatibility
Ammonium Hydroxide, Calcium Carbonate, Phosphoric Acid 100%, Phosphoric Acid 40%, Phosphoric Acid 50%, Phosphoric Acid 60%, Phosphoric Acid 70%, Phosphoric Acid 80%, Phosphoric Acid 90%, Potassium Hydroxide 50%, Sodium Hydroxide 20%, Sodium Hydroxide 50%, Sodium Hydroxide 80%, Water
Housing Material
Aluminum
Operating Pressure (Maximum)
30 psi
Seal Material
PTFE
Flow Rate (Maximum)
240 gpd
Fitting Material
316 Stainless Steel
Nameplate Voltage
115V AC
Head Material
316 Stainless Steel
Control Programs
4-20 mA Input, Manual Control
Discharge Connection Type
NPT
Description
Chemical Metering Pump, Chemical Compatibility Ammonium Hydroxide, Calcium Carbonate, Phosphoric Acid 100 Percent, Phosphoric Acid 40 Percent, Phosphoric Acid 50 Percent, Phosphoric Acid 60 Percent, Phosphoric Acid 70 Percent, Phosphoric Acid 80 Percent, Phosphoric Acid 90 Percent, Potassium Hydroxide 50 Percent, Sodium Hydroxide 20 Percent, Sodium Hydroxide 50 Percent, Sodium Hydroxide 80 Percent, Water, Control Programs 4-20 mA Input, Manual Control, Diaphragm Material PTFE Faced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.