Shop PULSATRON

ChemicalMeteringPump, 240gpd, PVCHead

  • Mfr # LVH7SA-WTSK-XXX
  • Zoro # G7901093

product price: 
$
1,413.99
/ea
Free Shipping & Returns

Key Features

Viscosity (Maximum)
20,000 cps
Degassing Valve Included
No
Ambient Temperature (Maximum)
125 Degrees F
Media Temperature (Maximum)
104 Degrees F
Check Ball Material
316 Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LVH7SA-WTSK-XXX
Zoro #
G7901093
UPC #
-
Country of Origin
United States
Viscosity (Maximum)
20,000 cps
Degassing Valve Included
No
Ambient Temperature (Maximum)
125 Degrees F
Media Temperature (Maximum)
104 Degrees F
Check Ball Material
316 Stainless Steel
Nameplate Voltage
115V AC
Standards
CE and NSF 61, ETL, ETL Sanitation
Flow Rate (Maximum)
240 gpd
Head Material
PVC
Pump Drive Type
Solenoid
Stroke Rate (Maximum)
125 stroke/min
Discharge Connection Type
Tube
Number of Feeds
1
Housing Material
Polypropylene
Item
Chemical Metering Pump
Seal Material
PTFE
Horsepower (Maximum)
1/5 hp
Intake Connection Type
Tube
Motor Thermal Protection
Auto
Reproducibility
+/-2.0%
Turn Down Ratio
100:1
Control Programs
Manual Control
Flow Rate (Minimum)
2.4 gpd
Phase
Single
Operating Pressure (Maximum)
80 psi
Priming
Self-Priming
Includes
Iinjection valve, 4' PVC Suction tubing, 8' PE Discharge tubing
Diaphragm Material
CSPE/PTFE
Fitting Material
PVC
Duty Cycle
Continuous
Frequency
60 Hz

Dimensions

Intake Connection Size
3/4 in
Length
6.1 in
Overall Height
11.5 in
Overall Width
11 in
Cord Length
6 ft
Discharge Connection Size
3/4 in
Overall Length
6.1 in

Description

Chemical Metering Pump, Control Programs Manual Control, Diaphragm Material CSPE/PTFE, Discharge Connection Size 3/4 in, Discharge Connection Type Tube, Fitting Material PVC, Flow Rate (Maximum) 240 gpd, Head Material PVC, Includes Iinjection valve, 4' PVC Suction tubing, 8' PE Discharge tubing, Intake Connection Size 3/4 in, Intake Connection Type Tube, Nameplate Voltage 115V AC, Operating Pressure (Maximum) 80 psi, Reproducibility +/-2.0 Percent, Seal Material PTFE, Turn Down Ratio 100:1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.