Zoro Homepage

ChemicalMeteringPump, 31gpd, PVDFHead

  • Mfr # XPK4MA-KTC1-XXX

  • Zoro # G314802816


product price: $4,440.99
/ea
Free Shipping & Returns

Key Features

Diaphragm Material
PTFE Faced
Turn Down Ratio
100:1
Includes
Foot valve, injection valve, 10' input cable, 4' PVC suction tubing, 8' PE discharge tubing, priming valve
Reproducibility
+/-2.0%
Fitting Material
PVDF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XPK4MA-KTC1-XXX
Zoro #
G314802816
UPC #
-
Country of Origin
United States

Dimensions

Intake Connection Size
3/8 in
Discharge Connection Size
3/8 in

Details

Diaphragm Material
PTFE Faced
Turn Down Ratio
100:1
Includes
Foot valve, injection valve, 10' input cable, 4' PVC suction tubing, 8' PE discharge tubing, priming valve
Reproducibility
+/-2.0%
Item
Metering Pump
Fitting Material
PVDF
Flow Rate (Maximum)
31 gpd
Head Material
PVDF
Viscosity (Maximum)
800 cps
Operating Pressure (Maximum)
300 psi
Chemical Compatibility
Seal Material
PTFE
Discharge Connection Type
Tube
Housing Material
Aluminum
Intake Connection Type
Tube
Nameplate Voltage
115V AC
Control Programs
4-20 mA Input, Manual Control

Description

Chemical Metering Pump

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.