ChemicalMeteringPump, 600gpd, GFPPHead
Mfr # XPH8MA-PTCB-XXX
Zoro # G214802732
product price: $4,795.99
/ea
Free Shipping & Returns
Key Features
Diaphragm Material
PTFE Faced
Turn Down Ratio
100:1
Reproducibility
+/-2.0%
Includes
4' PVC Suction Tubing, 8' PE Discharge Tubing, Foot Valve, Injection Valve, 10' Input Cable, Priming Valve
Seal Material
PTFE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XPH8MA-PTCB-XXX
Zoro #
G214802732
UPC #
-
Country of Origin
United States
Dimensions
Discharge Connection Size
3/4 in
Intake Connection Size
3/4 in
Details
Diaphragm Material
PTFE Faced
Item
Metering Pump
Turn Down Ratio
100:1
Reproducibility
+/-2.0%
Includes
4' PVC Suction Tubing, 8' PE Discharge Tubing, Foot Valve, Injection Valve, 10' Input Cable, Priming Valve
Seal Material
PTFE
Head Material
Glass-Filled Polypropylene
Chemical Compatibility
Fitting Material
Glass-Filled Polypropylene
Housing Material
Aluminum
Intake Connection Type
Tube
Flow Rate (Maximum)
600 gpd
Control Programs
4-20 mA Input, Manual Control
Viscosity (Maximum)
800 cps
Nameplate Voltage
115V AC
Discharge Connection Type
Tube
Description
Chemical Metering Pump
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.