Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metering Pump, 1000 CPS115V, 6 ft.Ceramic

  • Mfr # LME4TA-PTC1-G19

  • Zoro # G7946653


product price: $1,461.99
/ea
Free Shipping & Returns

Key Features

Chemical Metering Pump Type
Diaphragm
Flow Rate Output Control
Adjustable
Voltage
115
Max. Flow (gpd) - Pumps
44.00 gpd
Diaphragm Material
CSPE, PTFE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LME4TA-PTC1-G19
Zoro #
G7946653
UPC #
-
Country of Origin
United States

Dimensions

Height
10 5/8 in
Width
5 7/16 in
Cord Length
6 ft
Length
11 1/4 in
Overall Width
5.4 in
Overall Length
11.2 in
Overall Height
10.6 in
Discharge Connection Size
3/8 in
Intake Connection Size
3/8 in

Details

Chemical Metering Pump Type
Diaphragm
Flow Rate Output Control
Adjustable
Voltage
115
Max. Flow (gpd) - Pumps
44.00 gpd
Diaphragm Material
CSPE, PTFE
Max. Pressure - Pumps
100 psi
Voltage - Pumps
115V AC
Phase - Pumps
1
Max. Viscosity - Pumps
1,000 cps
HP - Pumps
1/5 hp
Turn Down Ratio - Pumps
1000:1
Reproducibility - Pumps
+/-2.0%
Tubing Material
PVC/Polyethylene
Ball Material - Pumps
Ceramic
Max. Viscosity
1000 cps
Body Material
Chemical Resistant Resin
Min. Flow Rate
0.44 gpd
Suction Lift
4 ft
Standards
CE Certified, ETL, ETL Sanitation, NSF 61 Certified
cc/Min.
116 cc/min
Number of Feeds
1
Head and Fitting Material
GFPPL
Head and Fitting Material - Pumps
GFPPL
Self-Priming
Yes
Phase
Single
Ball Material
Ceramic
Reproducibility
+/-2.0%
Item - Chemical Metering Pumps
Chemical Metering Pump
Max. Pressure
100 psi
Max. Strokes per Minute
125 stroke/min
Item
Chemical Metering Pump
Max. Flow Rate
44 gpd
Features
4-20mA Input, MicroProcessor Control, Solenoid Drive
Seals and O-Rings
PTFE
Turn Down Ratio
1000:1
Pump Type
Diaphragm
Seals and O-Rings - Pumps
PTFE
Includes
Bleed Valve, Foot Valve/Strainer, Injection Back Pressure Valve, Tube
Hz
50/60
Body Material - Pumps
Resin
Control Programs
4-20 mA Input
Frequency
60 Hz
Viscosity (Maximum)
1,000 cps
Flow Rate (Minimum)
0.44 gpd
Horsepower (Maximum)
1/5 hp
Motor Thermal Protection
Auto
Priming
Self-Priming
Housing Material
Resin
Discharge Connection Type
Tube
Nameplate Voltage
115/230V AC
Operating Pressure (Maximum)
100 psi
Degassing Valve Included
No
Intake Connection Type
Tube
Media Temperature (Maximum)
104 Degrees F
Pump Drive Type
Solenoid
Chemical Compatibility
Ammonium Hydroxide, Calcium Carbonate, Hydrochloric Acid 10%, Hydrochloric Acid 20%, Hydrochloric Acid 30%, Hydrochloric Acid 40%, Phosphoric Acid 40%, Potassium Hydroxide 50%, Sodium Hydroxide 20%, Sodium Hydroxide 50%, Sodium Hydroxide 80%, Sulfuric Acid 10%, Water
Duty Cycle
Continuous
Seal Material
PTFE
Fitting Material
Glass-Filled Polypropylene
Head Material
Glass-Filled Polypropylene
Check Ball Material
Ceramic
Stroke Rate (Maximum)
125 stroke/min
Flow Rate (Maximum)
44 gpd

Description

Chemical Metering Pump, Chemical Compatibility Ammonium Hydroxide, Calcium Carbonate, Hydrochloric Acid 10 Percent, Hydrochloric Acid 20 Percent, Hydrochloric Acid 30 Percent, Hydrochloric Acid 40 Percent, Phosphoric Acid 40 Percent, Potassium Hydroxide 50 Percent, Sodium Hydroxide 20 Percent, Sodium Hydroxide 50 Percent, Sodium Hydroxide 80 Percent, Sulfuric Acid 10 Percent, Water, Control Programs 4-20 mA Input, Diaphragm Material CSPE, PTFE, Discharge Connection Size 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.