Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metering Pump, 1000 CPS115V, 6 ft.Ceramic

  • Mfr # LPB2SA-PTCJ-G19

  • Zoro # G8154991


product price: $763.99
/ea
Free Shipping & Returns

Key Features

Chemical Metering Pump Type
Diaphragm
Flow Rate Output Control
Adjustable
Voltage
115
Max. Flow (gpd) - Pumps
5.00 gpd
Max. Pressure - Pumps
250 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LPB2SA-PTCJ-G19
Zoro #
G8154991
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Length
11 in
Cord Length
6 ft
Height
10 in
Overall Height
10.3 in
Overall Width
5.4 in
Overall Length
10.8 in
Discharge Connection Size
3/8 in
Intake Connection Size
3/8 in

Details

Chemical Metering Pump Type
Diaphragm
Flow Rate Output Control
Adjustable
Voltage
115
Max. Flow (gpd) - Pumps
5.00 gpd
Max. Pressure - Pumps
250 psi
Diaphragm Material
CSPE, PTFE
Voltage - Pumps
115V AC
Phase - Pumps
1
Max. Viscosity - Pumps
1,000 cps
HP - Pumps
1/5 hp
Turn Down Ratio - Pumps
100:1
Reproducibility - Pumps
+/-2.0%
Head and Fitting Material - Pumps
GFPPL
Self-Priming
Yes
Item - Chemical Metering Pumps
Chemical Metering Pump
Includes
Bleed Valve, Foot Valve/Strainer, Injection Back Pressure Valve, Tube
Suction Lift
4 ft
Min. Flow Rate
0.06 gpd
Ball Material
Ceramic
Standards
CE Certified, ETL, ETL Sanitation, NSF 61 Certified
Seals and O-Rings - Pumps
PTFE
Max. Viscosity
1000 cps
Seals and O-Rings
PTFE
Hz
50/60
Features
Solenoid Drive, Stroke Length and Speed Adjustment
Reproducibility
+/-2.0%
Tubing Material
PVC/Polyethylene
Number of Feeds
1
Phase
Single
Body Material - Pumps
Resin
Item
Chemical Metering Pump
Max. Strokes per Minute
125 stroke/min
Body Material
Chemical Resistant Resin
Head and Fitting Material
GFPPL
Turn Down Ratio
100:1
Pump Type
Diaphragm
Max. Flow Rate
5 gpd
Max. Pressure
250 psi
cc/Min.
13 cc/min
Ball Material - Pumps
Ceramic
Discharge Connection Type
Tube
Horsepower (Maximum)
1/5 hp
Motor Thermal Protection
Auto
Degassing Valve Included
No
Check Ball Material
Ceramic
Seal Material
PTFE
Pump Drive Type
Solenoid
Priming
Self-Priming
Chemical Compatibility
Ammonium Hydroxide, Calcium Carbonate, Hydrochloric Acid 10%, Hydrochloric Acid 20%, Hydrochloric Acid 30%, Hydrochloric Acid 40%, Phosphoric Acid 40%, Potassium Hydroxide 50%, Sodium Hydroxide 20%, Sodium Hydroxide 50%, Sodium Hydroxide 80%, Sulfuric Acid 10%, Water
Operating Pressure (Maximum)
250 psi
Intake Connection Type
Tube
Duty Cycle
Continuous
Flow Rate (Minimum)
0.06 gpd
Stroke Rate (Maximum)
125 stroke/min
Head Material
Glass-Filled Polypropylene
Flow Rate (Maximum)
5 gpd
Control Programs
Manual Control
Nameplate Voltage
115/230V AC
Viscosity (Maximum)
1,000 cps
Frequency
60 Hz
Housing Material
Resin
Fitting Material
Glass-Filled Polypropylene
Media Temperature (Maximum)
104 Degrees F

Description

Chemical Metering Pump, Chemical Compatibility Ammonium Hydroxide, Calcium Carbonate, Hydrochloric Acid 10 Percent, Hydrochloric Acid 20 Percent, Hydrochloric Acid 30 Percent, Hydrochloric Acid 40 Percent, Phosphoric Acid 40 Percent, Potassium Hydroxide 50 Percent, Sodium Hydroxide 20 Percent, Sodium Hydroxide 50 Percent, Sodium Hydroxide 80 Percent, Sulfuric Acid 10 Percent, Water, Control Programs Manual Control, Diaphragm Material CSPE, PTFE, Discharge Connection Size 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.