Zoro Homepage

Metering Pump 20 Gallons Per Day 250 PSI

  • Mfr # LPF4SA-PTC1-XXX

  • Zoro # G7894967


product price: $1,310.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPF4SA-PTC1-XXX
Zoro #
G7894967
UPC #
-
Country of Origin
United States

Description

Pump Head and Fittings: GFPPL (Polypropylene)
Seats: Teflon (1/4”)
Tubing: 1/4” x 3/8”
Balls: Ceramic
Recommend Common Chemicals: Hydrochloric Acid (0-37% concentration), Sodium Bisulfate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.