PeristalticChemMeteringPump, 30gpd, 80psi

  • Mfr # XP030HFHX

  • Zoro # G809135788


product price:  $440.99
/ea
Free Shipping & Returns

Key Features

Flow Rate Output Control
Fixed
Reproducibility
+/-3.0%
Phase
Single
Number of Feeds
1
Tubing Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XP030HFHX
Zoro #
G809135788
UPC #
-
Country of Origin
United States

Dimensions

Cord Length
6 ft
Manufacturers Warranty Length
2 yr
Overall Height
8.2 in
Intake Connection Size
1/4 in
Overall Width
9.8 in
Overall Length
10.9 in
Discharge Connection Size
1/4 in

Details

Flow Rate Output Control
Fixed
Reproducibility
+/-3.0%
Phase
Single
Number of Feeds
1
Tubing Material
Neoprene
Standards
CE, ETL, NSF 50, NSF/ANSI 61
Item
Peristalic Dosing Pump
Flow Rate (Maximum)
30 gpd
Priming
Self-Priming
Duty Cycle
Intermittent
Flow Rate (Minimum)
30 gpd
Pressure (Maximum)
80 psi
Nameplate Voltage
230V AC
Stroke Rate (Maximum)
30 stroke/min
Housing Material
ABS
Intake Connection Type
Tube
Viscosity (Maximum)
300 cps
Media Temperature (Maximum)
104 Degrees F
Chemical Compatibility
Ammonium Hydroxide, Calcium Carbonate, Hydrochloric Acid 10%, Phosphoric Acid 40%, Phosphoric Acid 50%, Potassium Hydroxide 50%, Sodium Hydroxide 20%, Sodium Hydroxide 50%, Sodium Hypochlorite 10%, Sodium Hypochlorite 20%, Sodium Hypochlorite 5%, Sulfuric Acid 10%, Sulfuric Acid 20%, Sulfuric Acid 30%, Water
Motor Speed (Maximum)
30 RPM
Motor Mounting Type
Horizontal
Motor Type
Shaded Pole
Discharge Connection Type
Tube
Frequency
60 Hz
Horsepower (Maximum)
1/6 hp
Fitting Material
PVC
Ambient Temperature (Maximum)
104 Degrees F
Degassing Valve Included
Yes
Motor Thermal Protection
Auto
Electrical Connection Type
Plug-In
Head Material
PVC
Control Programs
Manual Control

Description

Peristalic Dosing Pump, Chemical Compatibility Ammonium Hydroxide, Calcium Carbonate, Hydrochloric Acid 10 Percent, Phosphoric Acid 40 Percent, Phosphoric Acid 50 Percent, Potassium Hydroxide 50 Percent, Sodium Hydroxide 20 Percent, Sodium Hydroxide 50 Percent, Sodium Hypochlorite 10 Percent, Sodium Hypochlorite 20 Percent, Sodium Hypochlorite 5 Percent, Sulfuric Acid 10 Percent, Sulfuric Acid 20 Percent, Sulfuric Acid 30 Percent, Water, Control Programs Manual Control

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.