Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Series E 115 Pvd/Tfe/Cdbl.50T

  • Mfr # LPH7MA-KTC3-XXX

  • Zoro # G0611637


product price: $1,855.99
/ea
Free Shipping & Returns

Key Features

Voltage
115
Diaphragm Material
PTFE
Ball Material
Ceramic
Head and Fitting Material
PVDF
Turn Down Ratio
100:1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPH7MA-KTC3-XXX
Zoro #
G0611637
UPC #
-
Country of Origin
United States

Dimensions

Cord Length
6 ft.

Details

Voltage
115
Diaphragm Material
PTFE
Ball Material
Ceramic
Head and Fitting Material
PVDF
Turn Down Ratio
100:1
Standards
NSF 61, ETL, cETL and ETL Sanitary
Seals and O-Rings
PTFE
Tubing Material
PVC/Polyethylene
Max. Pressure
35 psi
Body Material
Chemical Resistant Resin
Number of Feeds
1
Max. Viscosity
1000 cps
Features
Solenoid Drive, Stroke Length and Speed Adjustment
Pump Type
Diaphragm
Item
Chemical Metering Pump
Max. Strokes per Minute
125
Max. Flow Rate
120 gpd
Suction Lift
4 ft.
Phase
1
Self-Priming
Yes

Description

Pump Head and Fittings: PVDF (Kynar)
Seats: Teflon (3/8”)
Tubing: 3/8” x 1/2”
Balls: Ceramic
Recommend Common Chemicals: Chlorine, Bromine, Citric Acid (10%), Ferric Chloride, Hydrogen Peroxide, Sodium Hydroxide, Sulfuric Acid, Plus Many More

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.