Shop PUMA SAFETY SHOES

Hiker Boot, Black, Women's, 7, B, PR

  • Mfr # 635665
  • Zoro # G024878354

product price: 
$
150.99
/pr
Free Shipping & Returns

Key Features

Includes Metatarsal Guard
No
Manufacturer-Suggested Sole Slip Rating
Best
Color
Black
Metal Chip-Resisting Sole
Yes
Chain Saw Cut-Resistant
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
635665
Zoro #
G024878354
UPC #
885818039660
Country of Origin
Cambodia
Includes Metatarsal Guard
No
Manufacturer-Suggested Sole Slip Rating
Best
Color
Black
Metal Chip-Resisting Sole
Yes
Chain Saw Cut-Resistant
No
Upper Material
Microfiber
Footwear Style
Hiker Boot
Construction
Cemented
Toe Cap Material
Composite
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Slip-Resistance Value - SATRA Heel - Wet
0.56
Style Number
635665
Slip-Resistance Value - SATRA Heel - Dry
0.78
Gender
Women's
Chemical-Resisting Sole
No
Closure
Lace Up
Ninety-Degree Heel
No
Slip-Resistance Value - SATRA Forefoot - Dry
0.81
Insulated
No
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.33
Insole Material
Polyurethane
Waterproof
Yes
Oil-Resisting Sole
Yes
Outsole Material
Rubber
Slip-Resistance Value - SATRA Forefoot - Wet
0.55
Maximum Heat Rating
572 Degrees F
Heel Definition
Flat Heel
Midsole Technology
Impluse.Blast Technology
Liner Technology
Waterproof Membrane
Insole Technology
Evercusion(R) Relief
Liner Material
Mesh
Shank Material
Nylon
Item
Hiker Boot
Includes Shank
Yes
Toe Type
Safety-Toe
All-Leather Upper
No
Midsole Material
EVA
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.34
Wire Color
Black

Dimensions

Size
7
Overall Height
5 in
Width
B

Description

Hiker Boot, Closure Lace Up, Color Black, Width B, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 7, Static Dissipative No, Style Number 635665, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 5 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.