Shop PUMA SAFETY SHOES

Hiker Boot, Gray, Men's, 15, D, PR

  • Mfr # 635625
  • Zoro # G624877955

product price: 
$
159.99
/pr
Free Shipping & Returns

Key Features

Insole Technology
Evercusion(R) Relief
Midsole Material
EVA
Ninety-Degree Heel
No
Insulated
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
635625
Zoro #
G624877955
UPC #
885818037703
Country of Origin
Cambodia
Insole Technology
Evercusion(R) Relief
Midsole Material
EVA
Ninety-Degree Heel
No
Insulated
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Includes Metatarsal Guard
No
Liner Material
Mesh
Puncture-Resistant Sole
No
Slip-Resistance Value - SATRA Forefoot - Dry
0.81
Closure
Knob-Controlled Lacing System
All-Leather Upper
No
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.33
Insole Material
Polyurethane
Style Number
635625
Outsole Material
Rubber
Chemical-Resisting Sole
No
Maximum Heat Rating
572 Degrees F
Includes Shank
Yes
Midsole Technology
Impluse.Blast Technology
Slip-Resistance Value - SATRA Heel - Dry
0.78
Upper Material
Microfiber
Construction
Cemented
Waterproof
No
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.34
Toe Type
Safety-Toe
Color
Gray
Manufacturer-Suggested Sole Slip Rating
Best
Chain Saw Cut-Resistant
No
Footwear Style
Hiker Boot
Slip-Resistance Value - SATRA Heel - Wet
0.56
Heel Definition
Flat Heel
Shank Material
Nylon
Gender
Men's
Oil-Resisting Sole
Yes
Toe Cap Material
Composite
Slip-Resistance Value - SATRA Forefoot - Wet
0.55
Metal Chip-Resisting Sole
Yes
Item
Hiker Boot
Wire Color
Gray

Dimensions

Width
D
Overall Height
5 in
Size
15

Description

Hiker Boot, Closure Knob-Controlled Lacing System, Color Gray, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Size 15, Static Dissipative No, Style Number 635625, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 5 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.