Shop PUMA SAFETY SHOES

Hiker Boot, Gray, Men's, 10, D, PR

  • Mfr # 635625
  • Zoro # G024877951

product price: 
$
159.99
/pr
Free Shipping & Returns

Key Features

Insole Material
Polyurethane
Overall Height
5 in
Metal Chip-Resisting Sole
Yes
Outsole Material
Rubber
Insulated
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
635625
Zoro #
G024877951
UPC #
885818037659
Country of Origin
Cambodia
Insole Material
Polyurethane
Metal Chip-Resisting Sole
Yes
Outsole Material
Rubber
Insulated
No
Includes Metatarsal Guard
No
Midsole Technology
Impluse.Blast Technology
Insole Technology
Evercusion(R) Relief
Footwear Style
Hiker Boot
Toe Cap Material
Composite
Waterproof
No
Color
Gray
Gender
Men's
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Style Number
635625
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Construction
Cemented
Shank Material
Nylon
Upper Material
Microfiber
Slip-Resistance Value - SATRA Forefoot - Dry
0.81
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.33
Slip-Resistance Value - SATRA Heel - Wet
0.56
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Liner Material
Mesh
Slip-Resistance Value - SATRA Forefoot - Wet
0.55
Heel Definition
Flat Heel
Closure
Knob-Controlled Lacing System
Midsole Material
EVA
Chemical-Resisting Sole
No
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.34
Item
Hiker Boot
All-Leather Upper
No
Includes Shank
Yes
Slip-Resistance Value - SATRA Heel - Dry
0.78
Toe Type
Safety-Toe
Maximum Heat Rating
572 Degrees F
Chain Saw Cut-Resistant
No
Wire Color
Gray

Dimensions

Overall Height
5 in
Width
D
Size
10

Description

Hiker Boot, Closure Knob-Controlled Lacing System, Color Gray, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Size 10, Static Dissipative No, Style Number 635625, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 5 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.