Shop PUMA SAFETY SHOES

Hiker Boot, Gray, Men's, 14, D, PR

  • Mfr # 635625
  • Zoro # G424878176

product price: 
$
159.99
/pr
Free Shipping & Returns

Key Features

Slip-Resistance Value - SATRA Forefoot - Dry
0.81
Width
D
Chemical-Resisting Sole
No
Footwear Style
Hiker Boot
Insole Material
Polyurethane
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
635625
Zoro #
G424878176
UPC #
885818037697
Country of Origin
Cambodia
Slip-Resistance Value - SATRA Forefoot - Dry
0.81
Chemical-Resisting Sole
No
Footwear Style
Hiker Boot
Item
Hiker Boot
Insole Material
Polyurethane
Metal Chip-Resisting Sole
Yes
Insole Technology
Evercusion(R) Relief
Slip-Resistance Value - SATRA Heel - Dry
0.78
Gender
Men's
Chain Saw Cut-Resistant
No
Maximum Heat Rating
572 Degrees F
Shank Material
Nylon
Slip-Resistance Value - SATRA Heel - Wet
0.56
Oil-Resisting Sole
Yes
Toe Type
Safety-Toe
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Includes Metatarsal Guard
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.55
Upper Material
Microfiber
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.34
Style Number
635625
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.33
Closure
Knob-Controlled Lacing System
Waterproof
No
Liner Material
Mesh
Midsole Material
EVA
Puncture-Resistant Sole
No
Includes Shank
Yes
Midsole Technology
Impluse.Blast Technology
Ninety-Degree Heel
No
Outsole Material
Rubber
Color
Gray
Toe Cap Material
Composite
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Heel Definition
Flat Heel
Insulated
No
Construction
Cemented
Wire Color
Gray

Dimensions

Width
D
Size
14
Overall Height
5 in

Description

Hiker Boot, Closure Knob-Controlled Lacing System, Color Gray, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Size 14, Static Dissipative No, Style Number 635625, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 5 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.