Men's 3 in Composite Toe Athletic Shoe, Blue, 8 1/2, M, 644625

  • Mfr # 644625-8.5M

  • Zoro # G506430094


product price:  $133.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Blue
Footwear Width
M
Style Number
644625
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
644625-8.5M
Zoro #
G506430094
UPC #
885818009939
Country of Origin
China

Dimensions

Size
8 1/2
Footwear Width
M
Height
3 in
Boot Height
3 in
Heel Height
Flat
Overall Height
3 in
Width
M
Size (PRINT)
8 1/2

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Blue
Style Number
644625
Waterproof
No
Footwear Shank
Yes
Conductive
No
Waterproof Type
None
Metal Chip Resisting Sole
Yes
Last Number or Name
Airtwist
Heat Resistant
Yes
Chain Saw Cut Resistant
No
Midsole Material
EVA, Foam, Polyurethane
Ninety Degree Heel
No
Manufacturers Suggested Sole Slip Rating
Best
Static Dissipative
No
Heel Style
Flat Heel
Midsole Technology
Triple Density
Non-Marking Sole
Yes
Insole Color
Black
Electrical Hazard Rated
Yes
Upper Color
Navy
Upper Material Description
Microfiber
Outsole Material
Rubber
SATRA Rating- Heel Slip on Quarry Tile
Dry 1.05, Wet .63
Upper Material
Microfiber
Footwear Sole Pattern
Exclusive Design
Metatarsal Guard
No
For Outdoor Traction
Yes
Toe Style
Round Toe
Metatarsal Guard Style
None
Insole Material
Polyurethane
Footwear Shank Type
TPU
Resists
Heat, Slips
Outsole Color
Black
Oil Resisting Sole
Yes
Insole System
Removable
Closure Type
Lace Up
Slip Resistant
Yes
Upper Boot Material
Microfiber
Standards
ASTM F2412-18a, ASTM F2413-18
Non Metallic Upper
Yes
Slip-Resistance Rating (SATRA Test Values)
Forefoot Dry 1.0, Wet .56 Heel Dry 1.06, Wet .63
Max. Heat Rating
572 Degrees F
Chemical Resisting Sole
Yes
Features
Foam Which Ensures Optimal Cushioning and Energy Return, Urban Effect Style
Footwear Closure Type
Lace Up
Predominant Footwear Color
Blue
Liner Material
Mesh, Nylon
Completely Non Metallic
Yes
Footwear Style
Athletic Shoe
Laces Color
Black
Footwear Construction
Cemented
SATRA Rating- Forefoot Slip on Quarry Tile
Dry1.0, Wet.56
Puncture Resistant Insole
No
Insulation Type
None
Shank Material
TPU
Footwear Construction Type
Cement
Non-Marking Upper
Yes
Insulated
No
Removable Insole
Yes
Wide Toe Cap
Yes
Toe Shape
Round
Slip-Resistance Value - Mark II - Wet
0.7
Heel Definition
Flat Heel
Insole Technology
Removable
Maximum Heat Rating
572 Degrees F
Closure
Lace Up
Slip-Resistance Value - SATRA Heel - Wet
0.63
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - SATRA Forefoot - Dry
1
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Oily/Wet
0.37
Slip-Resistance Value - SATRA Heel - Dry
1.05
Slip-Resistance Value - SATRA Forefoot - Wet
0.56
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily
0.51
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
TPU
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Technology (PRINT)
Triple Density
Insole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
572 Degrees F
Midsole Material (PRINT)
EVA, Foam, Polyurethane
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material (PRINT)
Mesh, Nylon
Upper Material (PRINT)
Microfiber
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
All-Leather Upper
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Blue, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number 644625

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.