Shop PURE GARDEN
See all product information
Create Account
36IN Leaf Rake and 46 Gallon Yard Bag Set for Lawn and Garden Cleanup Tasks
- Mfr # 50-LG1461-118
- Zoro # G223510291
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Includes
36" Wide Leaf Rake and 46-Gallon Collapsible Yard Bag Set
Color
Green
Overall Length
68 in
Width
36 in
Material
Aluminum and 600D Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50-LG1461-118
- Zoro #
- G223510291
- UPC #
- 197315980926
- Country of Origin
- China
- Includes
- 36" Wide Leaf Rake and 46-Gallon Collapsible Yard Bag Set
- Color
- Green
- Item
- 36" Wide Leaf Rake and 46-Gallon Collapsible Yard Bag Set
- Material
- Aluminum and 600D Polyester
Dimensions
- Overall Length
- 68 in
- Width
- 36 in
- Height
- 3.9 in
Description
Maintain your lawn and complete a variety of other landscaping tasks with ease with the Metal Leaf Rake and Reuseable Lawn Bag Set by Pure Garden. The metal garden rake features a dual-sided head that is flat on one side and fine-toothed on the other, making it perfect for a range of yardwork jobs from raking leaves to weeding, dethatching, leveling, spreading gravel, or even clearing debris from ponds and pools. This thatch rake is constructed from sturdy aluminum with 2 support braces at the head for durability, and the handle can be disassembled into 2 sections by simply unscrewing the connecting screw nuts for more compact storage as needed. The reuseable lawn bag is made from durable 600D polyester with built-in handles for portability, a zippered lid, clips along the top to prevent yard bags from slipping, and ground stakes for extra stability. Cut-resistant protective gloves are also included so you can use these lawn tools comfortably while protecting your hands from cuts or abrasions. Pure Garden is your source for leaf rakes for lawns that make it simple to beautify your outdoor space.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.