Shop PURE GARDEN
See all product information
Create Account
Landscape Rake 36 in Head Aluminum Metal Rake & Protective Gloves for Lawn Care
- Mfr # 50-LG1461
- Zoro # G722936844
product price:Â
$
80.69
/ea
Key Features
Overall Length
68 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50-LG1461
- Zoro #
- G722936844
- UPC #
- 197315534730
- Country of Origin
- China
Dimensions
- Overall Length
- 68 in
Details
- Item
- Rake
Description
Maintain your lawn and complete a variety of other landscaping tasks with ease with the Heavy Duty Rake by Pure Garden. This handy addition to your gardening tools features a dual-sided head that is flat on one side and fine-toothed on the other, making it perfect for a range of yardwork jobs from raking leaves to weeding, dethatching, leveling, spreading gravel, or even clearing debris from ponds and pools. This thatch rake is constructed from sturdy aluminum with 2 support braces at the head for durability, and the handle can be disassembled into 2 sections by simply unscrewing the connecting screw nuts for more compact storage as needed. Cut-resistant protective gloves are included so you can use this sand rake comfortably while protecting your hands from cuts or abrasions. Pure Garden is your source for leaf rakes for lawns that make it simple to beautify your outdoor space.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.