36IN Leaf Rake and Scoop Set for Lawn Care, Mulch Spreading and Weeding
- Mfr # 50-LG1461-114
- Zoro # G823510318
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum and Plastic
Includes
36" Wide Leaf Rake and Leaf Scoops Set
Color
Green
Height
3.9 in
Overall Length
68 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50-LG1461-114
- Zoro #
- G823510318
- UPC #
- 197315980919
- Country of Origin
- China
Dimensions
- Height
- 3.9 in
- Overall Length
- 68 in
- Width
- 36 in
Details
- Material
- Aluminum and Plastic
- Includes
- 36" Wide Leaf Rake and Leaf Scoops Set
- Color
- Green
- Item
- 36" Wide Leaf Rake and Leaf Scoops Set
Description
Maintain your lawn and complete a variety of other landscaping tasks with ease with the Metal Leaf Rake and Leaf Scooper Set by Pure Garden. This metal garden rake features a dual-sided head that is flat on one side and fine-toothed on the other, making it perfect for a range of yardwork jobs from raking leaves to weeding, dethatching, leveling, spreading gravel, or even clearing debris from ponds and pools. This thatch rake is constructed from sturdy aluminum with 2 support braces at the head for durability, and the handle can be disassembled into 2 sections by simply unscrewing the connecting screw nuts for more compact storage as needed. The included leaf hands grabber scoops have bear-like claws designed to help reduce strain while making leaf disposal quicker and more fun. Cut-resistant protective gloves are also included so you can use these lawn tools comfortably while protecting your hands from cuts or abrasions. Pure Garden is your source for leaf rakes for lawns that make it simple to beautify your outdoor space.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.