9 ft Solar Patio Umbrella with 19lb Base and Dark Green LED Canopy
- Mfr # 83-OUT5424B
- Zoro # G423510367
product price:Â
$
143.99
/ea
Free Shipping & Returns
Key Features
Color
Dark Green
Canopy Width
9 in
Height
7.87 in
Length
9 in
Material
Powder-Coated Steel Pole, Steel Ribs, Polyester, and Polyethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 83-OUT5424B
- Zoro #
- G423510367
- UPC #
- 196593499656
- Country of Origin
- China
Dimensions
- Canopy Width
- 9 in
- Height
- 7.87 in
- Length
- 9 in
Details
- Color
- Dark Green
- Material
- Powder-Coated Steel Pole, Steel Ribs, Polyester, and Polyethylene
- Item
- Patio Umbrella with Solar Lights and 19lb Weighted Base
- Includes
- Patio Umbrella with Solar Lights and 19lb Weighted Base
Description
Create a cool and comfortable spot to entertain guests under an attractive piece of outdoor d ftcor that provides quality sun protection with this 9-Foot LED Light Patio Umbrella with Base Included by Pure Garden. The easy-to-use hand-crank opens and closes the sun umbrella in seconds while the convenient push button tilt feature adjusts the vertical angle of the pool umbrella in 5 positions, blocking angled sunlight. In addition, this umbrella includes 32 LED lights powered by a rechargeable battery pack and solar panel at the top of the steel pole with an on/off switch that allows you to use the lights as needed. The included 19-pound patio umbrella base features a contemporary style and durable polyethylene construction for season after season of reliable use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.