Shop PURE GARDEN
See all product information
Create Account
Galvanized Raised Garden Bed 21" L x 9.75" W x 5.5" H Raised Garden Beds Hexagonal Planter Box
- Mfr # 50-193
- Zoro # G323313143
product price:Â
$
24.95
/ea
Key Features
Color
Gray
Width
7.5 in
Material
Iron
Length
21 in
Height
5.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50-193
- Zoro #
- G323313143
- UPC #
- 191344325109
- Country of Origin
- China
- Color
- Gray
- Material
- Iron
- Item
- Garden Bed
Dimensions
- Width
- 7.5 in
- Length
- 21 in
- Height
- 5.5 in
Description
Start a home garden by growing a variety of flowers, herbs, fruit plants, and vegetables using this sturdy Raised Garden Bed Plant Holder Kit by Pure Garden. Made of weather-resistant galvanized iron, this outdoor raised garden bed helps reduce the work required for weeding and is an excellent alternative to using plastic or wood planter boxes. The easy-to-assemble outdoor garden bed for vegetables helps promote healthy plant growth and is light enough to transport from the garden to your rooftop, patio, or wherever needed.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.