2-Pack Railing Planter Boxes with Drainage for 3-4IN Rails, Gray Finish
- Mfr # 50-LG1462-2
- Zoro # G723510357
product price:Â
$
95.45
/ea
Key Features
Material
Plastic
Size
20.75 in
Length
20.75 in
Width
15.25 in
Includes
Railing Planter Box 2-Pack
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50-LG1462-2
- Zoro #
- G723510357
- UPC #
- 197315982012
- Country of Origin
- China
- Material
- Plastic
- Includes
- Railing Planter Box 2-Pack
- Color
- Gray
- Item
- Railing Planter Box
Dimensions
- Size
- 20.75 in
- Length
- 20.75 in
- Width
- 15.25 in
- Height
- 8 in
Description
Beautify your porch, deck, balcony, and other outdoor spaces with the Flowers Box 2-Pack by Pure Garden. These railing planters fit on top of wood or metal railings 3 to 4-inches wide and provide an ample 6-gallon soil capacity each, perfect for filling with an assortment of colorful living or faux blossoming plants, foliage, or even an herb garden. Each side of this dual-sided outdoor planter has a removable drainage insert that allows excess water to overflow into a bottom reservoir, and drainage holes can be drilled into the base as needed. Each durable outside planter is made of tough but lightweight plastic for season after season of enduring use, and the classic look will seamlessly complement a variety of balcony or porch decor styles. Pure Garden is your source for deck railing planter boxes outdoor decor that will effortlessly elevate any space.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.