Shop PURE GARDEN
See all product information
Create Account
Pink Flamingo Garden Statues for Patio, Pond or Backyard Decor, Set of 2
- Mfr # 50-LG1295
- Zoro # G623510334
product price:Â
$
130.99
/ea
Free Shipping & Returns
Key Features
Width
7 in
Material
Painted Metal
Length
10 in
Height
31 in
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50-LG1295
- Zoro #
- G623510334
- UPC #
- 196593994069
- Country of Origin
- China
- Item
- Flamingo Garden Statues
- Material
- Painted Metal
- Color
- Blue
- Includes
- Flamingo Garden Statues Set of 2
Dimensions
- Width
- 7 in
- Length
- 10 in
- Height
- 31 in
Description
Add a unique focal point to any outdoor space with the Set of 2 Pink Flamingo Garden Statues by Pure Garden. The sturdy metal sculptures are easy to assemble and install with no tools required, and they are built to withstand any weather, with a durable hand-painted metallic finish. These yard flamingos make a great gift for birdwatchers and other avian enthusiasts, or anyone looking to add a handcrafted accent to their landscaping.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.