Shop PYLE
See all product information
Create Account
6.5 Inch Dual Marine Speakers - 2 Way Waterproof Audio System, 400W, Polypropylene Cone
Mfr # PLMR605B
Zoro # G400680533
product price:Â
$
49.99
/pr
Key Features
Features
Crossover Supported
Includes
Installation Hardware, Grills
Color
Black
Material
Butyl Rubber, Aluminum, ABS Plastic
Impedance
4 ohm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PLMR605B
- Zoro #
- G400680533
- UPC #
- 68889037470
- Country of Origin
- China
Dimensions
- Tweeter Driver Size
- 1/2 in
- Full Range Driver Size
- 6-1/2 in
Details
- Features
- Crossover Supported
- Includes
- Installation Hardware, Grills
- Color
- Black
- Material
- Butyl Rubber, Aluminum, ABS Plastic
- Impedance
- 4 ohm
- Full Range Driver Material
- Polypropylene
- Sensitivity
- 90 dB
- Maximum Frequency Response
- 20 kHz
- Voice Coil
- Dual
- Item
- Speaker
- PMPO Output Power
- 400 W
- Driver Type
- Tweeter, Full Range
- Minimum Frequency Response
- 85 Hz
- Crossover Type
- 2-way
- Tweeter Driver Material
- Neodymium
- RMS Output Power
- 200 W
Description
Features: - Includes (2) 6.5'' Component Speakers - Marine Grade Waterproof Construction - Full Range Stereo Sound Reproduction - 2-Way Dual Cone Speakers - Polypropylene Cone, Butyl Rubber Surround - Molded ABS Machined Basket and Grill - For Marine, Automobile & Off-Road Vehicles - Universal Standard OEM Replacement Size - Includes Speaker Wire & Mounting Hardware Technical Specs: - MAX Power: 400 Watt - RMS Power: 200 Watt - 4 Ohm Impedance - Sensitivity: 90dB - 20 oz. Circuit Magnet - Voice Coil: 1.0'', Aluminum - Tweeters: 0.5'', Neodymium Dome - Frequency Response: 85Hz-20kHz - Speaker Total Diameter: 7.09'' - Speaker Cut-Out Diameter: 5.31'' - Speaker Mounting Depth: 2.48''
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.