Shop PYLE
Create Account
72 in Portable Motorized Matte White Projector Screen
- Mfr # PRJELMT76
- Zoro # G224082377
product price:Â
$
130.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PRJELMT76
- Zoro #
- G224082377
- UPC #
- 068888769396
- Country of Origin
- China
Description
MOTORIZED SCREEN CONTROL: This Electric Automatic Projection Display Screen by Pyle is equipped with electronic motor that automatically rolls the screen. Controlled via the wired control box or the included wireless battery powered remote control. | 72 in PROJECTION SCREEN: This professional waterproof 72 inch 1.3 gain triple layer full projection screen provides you with a wide viewing area and it is designed for universal projection in any room which is perfect for use in home, office or classroom. | WIDESCREEN ASPECT RATIO: The projector screen features a 4:3 viewing format and is compatible with 16:9 aspect ratio, same aspect ratio as an HD TV and it is suitable for most movie formats which is ideal for home theater cinema or video / film showing | MATTE SCREEN SURFACE: The retractable matte white screen material and 4 side black border frame creates impeccable color balance to project realistic picture. It also delivers ultra-wide off-axis viewing which makes every seat in the house the best one. | EASY TO ASSEMBLE: This wall mounted, compact, portable and lightweight screen feature convenient hooks for easy wall / ceiling mounting. It also has an aluminum protector case to protect the screen from damages when not in use or during travel.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.