Shop PYLE
See all product information
Create Account
Aqua Pro Marine 7.7" Speakers
- Mfr # PLMRX77
- Zoro # G000680544
product price:Â
$
55.99
/pr
Key Features
Features
Crossover Supported; Water Resistant
Includes
Custom Grills, Mounting Gasket, Installation Hardware
Material
Santoprene
Minimum Frequency Response
60 Hz
Crossover Type
2-way
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PLMRX77
- Zoro #
- G000680544
- UPC #
- 68888884372
- Country of Origin
- China
- Features
- Crossover Supported; Water Resistant
- Includes
- Custom Grills, Mounting Gasket, Installation Hardware
- Material
- Santoprene
- Minimum Frequency Response
- 60 Hz
- Crossover Type
- 2-way
- PMPO Output Power
- 280 W
- Driver Type
- Tweeter, Woofer
- Sensitivity
- 92 dB
- Maximum Frequency Response
- 20 kHz
- Tweeter Driver Material
- Neodymium
- Item
- Speaker
- Impedance
- 4 ohm
- Woofer Driver Material
- Polypropylene
Dimensions
- Mounting Depth
- 2.95 in
- Tweeter Driver Size
- 3/4 in
- Woofer Driver Size
- 7.7 in
- Cutout Diameter
- 6.2 in
- Speaker Diameter
- 7.7 in
Description
Features: - Includes (2) 7.7'' Component Speakers - Marine Grade Weather Resistant Construction - Full Range Stereo Sound Reproduction - 2-Way Dual Cone Speakers - Polypropylene Cone, Santoprene Surround - Molded ABS Machined Basket & Detachable Grill - For Marine, Automobile & Off-Road Vehicles - Universal Standard OEM Replacement Size - Includes Speaker Wire & Mounting Hardware Technical Specs: - MAX Power: 280 Watt - RMS Power: 140 Watt - 4 Ohm Impedance - Sensitivity: 92dB - 50 oz. Circuit Magnet - Voice Coil: 1.0'', High Temp. Kapton - Tweeters: 0.75'', Neodymium Dome - Frequency Response: 60Hz-20kHz - Speaker Total Diameter: 7.3'' -inches (Without Grill) - Speaker Cut-Out Diameter: 6.1'' -inches - Speaker Mounting Depth: 2.95'' -inches
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.