Home 2-Way In-Wall In-Ceiling Speaker System - Dual 8 Inch, 300W, Adjustable Treble Control
- Mfr # PIC8E
- Zoro # G100680673
product price:
$
88.99
/pr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PIC8E
- Zoro #
- G100680673
- UPC #
- 68888904087
- Country of Origin
- China
Description
Features: - Dual High-Performance Speakers - In-Wall / In-Ceiling System - 2-Way Full Range Stereo Sound - Mounts Flush on Walls or Ceilings - Poly Cone Full Range Mid-Bass Type - Pivoting Voice Coil Tweeters - Adjustable Treble Control Switch - Integrated Mounting Hardware - Environmentally Friendly ABS Construction - Perfect for Custom Installations & Applications What’s in the Box: - (2) 8’’ -inch Speakers - Mounting Cut-Out Template Sizes / Dimensions: - Total Speaker Diameter: 10.6’’ -inches - Cut-Out Diameter: 9.4’’ inches - Total Speaker Depth: 3.9’’ -inches - Mounting Depth: 3.7’’ inches Technical Specifications: - Power Output: 300 Watt MAX (150 Watt RMS) - Speaker Type: 8’’ -inch Poly Cone, Mid-Bass - Tweeter Type: 1’’ -inch Silk Dome, Pivoting - Adjustable Treble Control (+3dB, 0, -3dB) - Frequency Response: 35Hz-20kHz - Sensitivity: 88dB - Impedance: 8Ohm - Materials: Engineered ABS, UFLC (Urethane Film Laminated Cloth) - Single Speaker Weight: 3.3 lbs (-Each)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.