Zoro Homepage

PyleWireless BT Receiver Wall Mount - 100W, In-Wall Audio Control, USB, Aux Inputs, White

  • Mfr # PWA15BT

  • Zoro # G500681645


product price: $49.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PWA15BT
Zoro #
G500681645
UPC #
068888757270
Country of Origin
China

Description

Features: - Microphone Paging and Speaker Control Made Easy - Bluetooth Wireless Music Streaming Ability - In-Wall Audio Control Receiver with Built-in Amplifier - Universal Gang Box / Wall Plate Standard Size - Can be Hard-Wired or Powered via Included Power Cable - Aux (3.5mm) Input - Connect & Stream Audio from Your Favorite Devices - (Smartphones, Tablets, MP3 Players, Laptops, Computers, etc.) - USB Port for Device Charging - 1/4'' Microphone Input - Rotary Master Volume Level Control - Speaker Terminal Block, Connect (2) Speakers - Input Selector Switch (Stereo, Mic, Bluetooth) - LED Indicator Lights - Power ON/OFF Switch - Perfect for Home or Office Applications - Built-in Safety: Circuit and Overload Protection - Accessories Included: Power Adapter & Wall Plate Cover - *Power Supply Cable Available, Model Sold Separately: PS5A - *Mic Only Works When Switched to Microphone Mode Bluetooth Connectivity: - Controller Receives & Directs Bluetooth Wireless Audio - Works with All of Your Favorite Devices: - (Smartphones, MP3 Players, Tablets, Laptops, Computers, etc.) - Bluetooth Network Name: 'PYLEUSA' (No Password Required) - Bluetooth Version: 4.0 - Wireless Range: 30' Feet (10 Meters) What’s In The Box: - Bluetooth In-Wall Receiver - Power Adapter Technical Specs: - Power Output: 100 Watt Peak, 40 Watt RMS - Construction Material: Engineered ABS - Mic Input Type: Dynamic - Power Amp Type: Stereo Class-T - Minimum Load Resistance: 4 Ohm - T.H.D.: 0.06% (8 Ohm, 1 kHz) - Power Draw: 2 Amps - Power: AC 120-240V, 50/60Hz (12V DC Adapter) - Product Dimensions (LxWxH): 2.76” x 3.35” x 4.53” -inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.