Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Female, Rod End, RH, 8/8.065mm

  • Mfr # MCFR8

  • Zoro # G6204274


product price: $7.69
/ea

Key Features

Type
Female Plain
Ball
52100 Steel Spherical
Thread
Right Hand
Thread Size
M8 X 1.25
Inside Dia.
8/8.065mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCFR8
Zoro #
G6204274
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M8 X 1.25
Inside Dia.
8/8.065mm
Dimension E
22.25 mm
Dimension H
17 mm
Dimension N
12 mm
Dimension A
M8 x 1.25
Dimension G
36 mm
Dimension J
47.125 mm
Dimension AA
8/8.065mm
Bore Diameter Tolerance
+0.065/-0.012 in
Head Width
8 mm
Shank Thread Length
17 mm
Ball Diameter
15.88 mm
Bore Diameter
8 mm
Head Outside Diameter
22.25 mm
Inner Ring Width
12 mm
Shank Thread Size
M8x1.25
Overall Length
47.1 mm

Details

Type
Female Plain
Ball
52100 Steel Spherical
Thread
Right Hand
Housing
Low Carbon
Construction
Follows SAE Specification J1120
Bearings
52100 Steel Spherical Ball
Item
Spherical Rod End
Static Radial Load
15,190 N
Max. Angular Misalignment
28 Degrees
Rod End Type
Spherical Rod End
Ball Material
Alloy Steel
Shank Thread Direction
Right Hand
Housing Material Finish
Chrome Plated
System of Measurement
Metric
Housing Material
Carbon Steel
Ball Material Grade
52100
Static Radial Load Capacity
15,190 N
Resistance Properties
Corrosion Resistant
Application
Light Duty
Shank Thread Gender
Female
Maximum Ball Swivel
28 Degrees
Standards
ISO Certified 9001

Description

Spherical Rod End, System of Measurement Metric, Bore Diameter 8 mm, Head Outside Diameter 22.25 mm, Head Width 8 mm, Shank Thread Length 17 mm, Shank Thread Size M8x1.25, Housing Material Carbon Steel, Shank Thread Direction Right Hand, Application Light Duty, Ball Diameter 15.88 mm, Ball Material Alloy Steel, Ball Material Grade 52100, Bore Diameter Tolerance +0.065/-0.012 in, Housing Material Finish Chrome Plated, Inner Ring Width 12 mm, Maximum Ball Swivel 28 Degrees , Overall Length 47.1 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.