Shop All Spherical Rod Ends
Qa1
Male Rod End, SS, RH, #10-32
Mfr # GMR3T
Zoro # G1981080
product price: $11.95
/ea
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Male Plain
- Ball 440C Stainless Steel Spherical
- Thread Right Hand
- Thread Size #10-32
- Inside Dia. 0.189/0.191 in
Product Information
- Brand Qa1
- MFR # GMR3T
- Zoro # G1981080
- UPC # 806990002679
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | #10-32 |
Inside Dia. | 0.189/0.191 in |
Dimension G | 1.25 in |
Dimension E | 0.625 in |
Dimension N | 0.312 in |
Dimension H | 0.75 in |
Dimension A | #10-32 in |
Dimension J | 1.563 in |
Dimension AA | 0.190/0.192 in |
Bore Diameter | 3/16 in |
Ball Diameter | 0.437 in |
Shank Thread Length | 3/4 in |
Shank Thread Size | #10-32 |
Overall Length | 1 9/16 in |
Inner Ring Width | 0.312 in |
Bore Diameter Tolerance | +0.0015/-0.0005 in |
Head Outside Diameter | 5/8 in |
Head Width | 0.234 in |
Details
Description
Spherical Rod End, System of Measurement Inch, Bore Diameter 3/16 in, Head Outside Diameter 5/8 in, Head Width 0.234 in, Shank Thread Length 3/4 in, Shank Thread Size #10-32, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Application Light Duty, Ball Diameter 0.437 in, Ball Material Stainless Steel, Ball Material Grade 440C, Bore Diameter Tolerance +0.0015/-0.0005 in, Housing Material Finish Chrome Plated, Inner Ring Width 0.312 in, Maximum Ball Swivel 20 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GBC SelfOil Shredder Oil, No Color (GBC1753190)
- NATIONAL Small Bore Metric Seals, 25X40X10-R2LS32-S (25X40X10-R2LS32-S)
- CAMOZZI Polyurethane Tubing, 100' Reel, 12MM OD, 8MM Id, Blue (1422-12MM-BL)
- PLEWS 180 Degree Swivel Coupler (05-050)
- QA1 Male Stud, Rod End, RH, 17.5mm (MCMR8S)
- QA1 Female Stud Rod End, RH, 1/2-20 (CFR8S)
- QA1 Male Rod End, Nylon/PTFE, RH, 1/4-28 (NMR4)
- QA1 Male, Rod End, LH, 10/10.065mm (MCML10)
- QA1 Male Rod End, LH, 5/8-18 (CML10)
- QA1 Male Rod End, SS, LH, 3/8-24 (GML6T)
- IGUS Female Rod End, 1/2-20, RH (EBRI-08 R)
- Qa1 Plain Bearings