SphericalRodEnd, 3/4", Male, CarbSteel
- Mfr # KMR12Z
- Zoro # G910192007
product price:Â
$
29.49
/ea
Key Features
Head Outside Diameter
1 3/4 in
Minimum Temperature
-65 Degrees F
Bore Diameter Tolerance
+0.0015/-0.0005 in
Ball Stud Material
Carbon Steel
Race Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Head Outside Diameter
- 1 3/4 in
- Bore Diameter Tolerance
- +0.0015/-0.0005 in
- Shank Thread Length
- 1 3/4 in
- Overall Length
- 3 3/4 in
- Ball Stud Thread Length
- 1 3/4 in
- Bore Diameter
- 3/4 in
- Ball Stud Center Length
- 2 7/8 in
- Head Width
- 0.687 in
- Inner Ring Width
- 0.875 in
- Ball Diameter
- 1.312 in
- Shank Thread Size
- 3/4"-16
- Ball Stud Thread Size
- 3/4"-16
- Wire Rope Length
- 3 3/4 in
- Length
- 3 3/4 in
Description
Spherical Rod End, System of Measurement Inch, Ball Stud Center Length 2 7/8 in, Ball Stud Thread Length 1 3/4 in, Ball Stud Thread Size 3/4 In.-16, Bore Diameter 3/4 in, Head Outside Diameter 1 3/4 in, Head Width 0.687 in, Shank Thread Length 1 3/4 in, Shank Thread Size 3/4 In.-16, Housing Material Carbon Steel, Shank Thread Direction Right Hand, Application Automotive, Ball Diameter 1.312 in, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Ball Stud Material Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.