SphericalRodEnd, 3/8", Male, CarbSteel
- Mfr # KMR6Z
- Zoro # G810191889
product price:Â
$
12.99
/ea
Key Features
Ball Stud Thread Size
3/8"-24
Ball Stud Center Length
1 15/16 in
Application
Automotive
Ball Stud Thread Length
1 1/4 in
Shank Thread Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Ball Stud Thread Size
- 3/8"-24
- Ball Stud Center Length
- 1 15/16 in
- Ball Stud Thread Length
- 1 1/4 in
- Shank Thread Length
- 1 1/4 in
- Head Outside Diameter
- 1 in
- Bore Diameter
- 3/8 in
- Inner Ring Width
- 0.5 in
- Head Width
- 0.406 in
- Ball Diameter
- 0.719 in
- Overall Length
- 2 7/16 in
- Bore Diameter Tolerance
- +0.0015/-0.0005 in
- Shank Thread Size
- 3/8"-24
- Wire Rope Length
- 2 7/16 in
- Length
- 2 7/16 in
Description
Spherical Rod End, System of Measurement Inch, Ball Stud Center Length 1 15/16 in, Ball Stud Thread Length 1 1/4 in, Ball Stud Thread Size 3/8 In.-24, Bore Diameter 3/8 in, Head Outside Diameter 1 in, Head Width 0.406 in, Shank Thread Length 1 1/4 in, Shank Thread Size 3/8 In.-24, Housing Material Carbon Steel, Shank Thread Direction Right Hand, Application Automotive, Ball Diameter 0.719 in, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Ball Stud Material Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.