Electric Unit Heater Wall/Ceiling Mount

  • Mfr # MUH0381-PRO-SSP
  • Zoro # G423958930
product price: 
$
2,629.99
/ea
Free Shipping & Returns

Key Features

Housing Height
16 in
Wattage Output
3 kW
Heating Capacity
10,326 BtuH, 34,121 BtuH
Thermostat Included
Thermostat Included
Air Flow
350 cfm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MUH0381-PRO-SSP
Zoro #
G423958930
UPC #
685360174631
Country of Origin
United States

Dimensions

Housing Height
16 in
Housing Width
14 in
Housing Depth
7 1/2 in
Overall Depth
7 1/2 in
Minimum Mounting Height from Floor
7 ft
Overall Height
16 in
Overall Width
14 in
Manufacturers Warranty Length
1 yr on Workmanship, 5 yr on Element
Overall Length
14 in

Details

Item
Electric Unit Heater Wall/Ceiling Mount
Wattage Output
3 kW
Heating Capacity
10,326 BtuH, 34,121 BtuH
Thermostat Included
Thermostat Included
Air Flow
350 cfm
Thermal Overheat Protection
Automatic reset
Standards
cULus, NEC, OSHA, UL
Includes
24V AC Transformer, B10 Mounting Bracket, Disconnect Switch, Remote Mount Smart Series Plus Control
Duty Rating
Commercial Grade
For Location
Indoor/Outdoor
Cord Construction
18 AWG
Phase
1
Amperage
14.5 A
Control Type
Thermostat
Housing Material
Steel
Element Type
Aluminum Fin
Minimum Mounting Distance from Ceiling
6 in
Housing Color
Beige, Bronze
Electrical Connection
Hardwired
Housing Finish
Two-Toned Polyester Powder Coated
Voltage
208 V AC
Operating Temperature - Maximum
90 Degrees F
Contactor Coil Voltage
24 V
Heater Mounting Position
Horizontal, Vertical
Heating Method
Electric
Grille Color
Silver
Programming Capability
7-Day
NEMA Plug Configuration
Hardwired

Description

Electric Unit Heater Wall/Ceiling Mount, Mounting Type Surface, Air Temp. Rise Not Applicable, Housing Width 14 in, Housing Depth 7 1/2 in, Housing Height 16 in, Manufacturers Warranty Length 1 yr on Workmanship, 5 yr on Element, Standards cULus, NEC, OSHA, UL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews