Electric Unit Heater Wall/Ceiling Mount

  • Mfr # MUH256
  • Zoro # G223958888
product price: 
$
5,822.99
/ea
Free Shipping & Returns

Key Features

Housing Depth
11 3/4 in
Air Flow
1,800 cfm, 2,100 cfm
Contactor Coil Voltage
24 V
Minimum Mounting Height from Floor
7 ft
Standards
cULus, NEC, OSHA, UL
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MUH256
Zoro #
G223958888
UPC #
685360047522
Country of Origin
United States

Dimensions

Housing Depth
11 3/4 in
Minimum Mounting Height from Floor
7 ft
Overall Height
30 in
Overall Depth
11 3/4 in
Housing Height
30 in
Housing Width
26 5/8 in
Overall Width
26 5/8 in
Manufacturers Warranty Length
1 yr on Workmanship, 5 yr on Element
Overall Length
26 5/8 in

Details

Item
Electric Unit Heater Wall/Ceiling Mount
Air Flow
1,800 cfm, 2,100 cfm
Contactor Coil Voltage
24 V
Standards
cULus, NEC, OSHA, UL
Heating Capacity
85 BtuH
Housing Color
Beige
Phase
3
Electrical Connection
Hardwired
Housing Material
Steel
Voltage
600 V AC
Thermal Overheat Protection
Automatic reset
Element Type
Aluminum Fin
Operating Temperature - Maximum
90 Degrees F
Amperage
24.2 A
For Location
Indoor/Outdoor
Housing Finish
Two-Toned
Duty Rating
Commercial Grade
Cord Construction
18 AWG
Minimum Mounting Distance from Ceiling
12 in
Wattage Output
25 kW
Heating Method
Electric
Programming Capability
Non-Programmable
Thermostat Included
Thermostat Not Included
Heater Mounting Position
Horizontal, Vertical
NEMA Plug Configuration
Hardwired
Control Type
Thermostat (Not Included)
Grille Color
Silver

Description

Electric Unit Heater Wall/Ceiling Mount, Mounting Type Surface, Air Temp. Rise Not Applicable, Housing Width 26 5/8 in, Housing Depth 11 3/4 in, Housing Height 30 in, Manufacturers Warranty Length 1 yr on Workmanship, 5 yr on Element, Standards cULus, NEC, OSHA, UL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews