Shop QMARK

Wall/CeilingElectricHeater600VACStl29A

  • Mfr # MUH306
  • Zoro # G123958247

product price: 
$
6,737.99
/ea
Free Shipping & Returns

Key Features

Wattage Output
30 kW
Duty Rating
Commercial Grade
Phase
3
Voltage
600 V AC
Air Flow
1,800 cfm, 2,100 cfm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MUH306
Zoro #
G123958247
UPC #
685360047553
Country of Origin
United States
Item
Electric Unit Heater Wall/Ceiling Mount
Wattage Output
30 kW
Duty Rating
Commercial Grade
Phase
3
Voltage
600 V AC
Air Flow
1,800 cfm, 2,100 cfm
Housing Color
Beige
For Location
Indoor/Outdoor
Electrical Connection
Hardwired
Amperage
29 A
Element Type
Aluminum Fin
Standards
cULus, NEC, OSHA, UL
Contactor Coil Voltage
24 V
Operating Temperature - Maximum
90 Degrees F
Housing Material
Steel
Heating Capacity
102 BtuH
Thermal Overheat Protection
Automatic reset
Cord Construction
18 AWG
Minimum Mounting Distance from Ceiling
12 in
Housing Finish
Two-Toned
Control Type
Thermostat (Not Included)
Grille Color
Silver
Thermostat Included
Thermostat Not Included
Programming Capability
Non-Programmable
Heating Method
Electric
NEMA Plug Configuration
Hardwired
Heater Mounting Position
Horizontal, Vertical

Dimensions

Overall Width
26 5/8 in
Housing Width
26 5/8 in
Housing Height
30 in
Minimum Mounting Height from Floor
7 ft
Manufacturers Warranty Length
1 yr on Workmanship, 5 yr on Element
Overall Depth
11 3/4 in
Housing Depth
11 3/4 in
Overall Height
30 in
Overall Length
26 5/8 in

Description

Electric Unit Heater Wall/Ceiling Mount, Mounting Type Surface, Air Temp. Rise Not Applicable, Housing Width 26 5/8 in, Housing Depth 11 3/4 in, Housing Height 30 in, Manufacturers Warranty Length 1 yr on Workmanship, 5 yr on Element, Standards cULus, NEC, OSHA, UL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.