Shop QORPAK
See all product information
Create Account
Vial, 65.02 mm H, PK100
- Mfr # 334341
- Zoro # G322731368
product price:Â
$
314.99
/pk of 100, $3.15/ea
Free Shipping & Returns
Key Features
Overall Height - Metric
65.02 mm
Graduated
No
Basic Material
Plastic
Capacity - English
0.67 fl oz
Closure Material
HDPE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 334341
- Zoro #
- G322731368
- UPC #
- -
- Country of Origin
- India
- Graduated
- No
- Basic Material
- Plastic
- Capacity - English
- 0.67 fl oz
- Closure Material
- HDPE
- Closure Liner Material
- Polyethylene
- Includes Write-On Window
- No Writing Patch
- Capacity - Metric
- 20 mL
- Number of Vials Included
- 100
- Includes Closure
- Yes
- Body Material
- PETG
- Bottom Shape
- Square
- Thread Location
- External
- Autoclavable
- No
- Body Color
- Colorless
- Closure Type
- Screw
- Item
- Sterile PETG Diagnostic Vial
- Product Type
- Vial
- Special Features
- Leakproof Cap
- Clarity
- Clear
- Front Closure
- Screw
Dimensions
- Overall Height - Metric
- 65.02 mm
- Screw Closure Size
- 20-415
- Neck Size
- 20-415
- Body Diameter - Metric
- 29.97 mm
Description
Sterile PETG Diagnostic Vial, Capacity - Metric 20 mL, Capacity - English 0.67 fl oz, Body Diameter - Metric 29.97 mm, Product Type Vial, Body Material PETG, Includes Closure Yes, Closure Material HDPE, Closure Liner Material Polyethylene, Screw Closure Size 20-415, Neck Size 20-415, Sterile/Non-Sterile Sterile, Autoclavable No, Body Color Colorless, Glassware Class Not Rated, Overall Height - Metric 65.02 mm, Number of Vials Included 100, Basic Material Plastic, Special Features Leakproof Cap
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.