Tap and Drill Set, 2 pc, 3/8 in Tap Thread, 37/64 in Drill, NPT Thread
- Mfr # POU3/8NPTW/DRILL
- Zoro # G716312777
product price:Â
$
15.65
/ea
Key Features
Tap Thread Size
3/8 in
Thread Type
NPT
Number of Pieces
2
Tap Finish
Black Oxide
Tap Size
37/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- POU3/8NPTW/DRILL
- Zoro #
- G716312777
- UPC #
- 887861241847
- Country of Origin
- United States
Dimensions
- Tap Thread Size
- 3/8 in
- Tap Size
- 37/64 in
Details
- Thread Type
- NPT
- Number of Pieces
- 2
- Tap Finish
- Black Oxide
- Drill Material
- HSS
- Measurement System
- Imperial
- Tap Material
- Carbon Steel
Description
Qualtech tap and drill set measurement system: imperial, 2 pc, 3/8 in tap, 37/64 in drill, NPT thread standard, carbon steel tap, HSS drill, black oxide drill.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.