Hand Tap and Drill Set, 2 pc, 1/2-13 Tap Thread, 27/64 in Drill, Plug Tap Chamfer
- Mfr # POU1/2-13
- Zoro # G316312764
product price:Â
$
13.99
/ea
Key Features
Tap Chamfer Type
Plug
Tap Thread Size
1/2"-13
Number of Pieces
2
Series
POU
Tap Size
27/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- POU1/2-13
- Zoro #
- G316312764
- UPC #
- 887861289924
- Country of Origin
- United States
Dimensions
- Tap Thread Size
- 1/2"-13
- Tap Size
- 27/64 in
Details
- Tap Chamfer Type
- Plug
- Number of Pieces
- 2
- Series
- POU
- Drill Material
- HSS
- Tap Finish
- Black Oxide
- Measurement System
- Imperial
- Tap Material
- HSS
- Includes
- DWT Tap, DWDN Drill and Plastic Pouch
Description
Qualtech hand tap and drill set series: POU, measurement system: imperial, 2 pc, 1/2-13 tap, 27/64 in drill, plug tap chamfer, HSS tap, HSS drill, black oxide drill, pouch package type.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.