Zoro Homepage

7 SHELF OPEN UNIT

  • Mfr # 1839-000

  • Zoro # G716532328


product price: $385.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Load Capacity
400 lb
Overall Depth
39 in
Shelving Material
Carbon Steel
Overall Height
18 in
Number of Shelves
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1839-000
Zoro #
G716532328
UPC #
651588002636
Country of Origin
China

Dimensions

Overall Depth
39 in
Overall Height
18 in
Overall Width
36 in

Details

Load Capacity
400 lb
Shelving Material
Carbon Steel
Number of Shelves
7
Item
Solid Shelving Unit
Color
Galvanized

Description

Shelving Unit, 18''D x 36''L x 39''H, heavy duty, 400 lb. load capacity per shelf, includes: 7 shelves, uprights and cross bars, smooth powder-coat finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.