Zoro Homepage

Add-On Kit 24"X60"X63", Proform, Green Epoxy

  • Mfr # AD63-2460P

  • Zoro # G8164014


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Epoxy Coated
Number of Shelves
4
Standards
NSF Approved
Includes
(2) Posts, (8) S Hooks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD63-2460P
Zoro #
G8164014
UPC #
651588177891
Country of Origin
China

Dimensions

Overall Depth
24 in
Overall Width
60 in
Overall Height
63 in

Details

Item
Wire Shelving Add-On Kit
Material
Steel
Finish
Epoxy Coated
Number of Shelves
4
Standards
NSF Approved
Includes
(2) Posts, (8) S Hooks
Color
Green
Shelf Configuration
Add-On
Mounting Hardware Required
No
Includes Mounting Hardware
No
Recommended Environments
Dry, Wet
Whole Unit Load Capacity
2,400 lb
Load Capacity per Shelf
600 lb

Description

Wire Shelving Add-On Kit, Green Color, Epoxy Coated, Includes (2) Posts, (8) S Hooks, Includes Mounting Hardware No, Load Capacity per Shelf 600 lb, Material Steel, Mounting Hardware Required No, Overall Depth 24 in, Overall Height 63 in, Overall Width 60 in, Dry, Wet Recommended Environments, Standards NSF Approved, 2,400 lb, Shelf Configuration Add-On, Number of Shelves 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.