Zoro Homepage

Bin Shelving, Wire, 36X24, 21 Bins, Clear

  • Mfr # WR8-952CL

  • Zoro # G9857906


product price: $1,129.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Material
Steel Wire
Number of Shelves
8
Color
Silver
Finish
Chrome
Item - Bin Shelving
Bin Shelving
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR8-952CL
Zoro #
G9857906
UPC #
651588172759
Country of Origin
China

Dimensions

Overall Depth
24"
Bin Depth
23-7/8"
Bin Width
(12) 8-1/4", (12) 11"
Overall Height
74"
Shelf Depth
24"
Shelf Width
36"
Overall Width
36"
Bin Height
7"

Details

Item
Bin Shelving
Material
Steel Wire
Number of Shelves
8
Color
Silver
Finish
Chrome
Item - Bin Shelving
Bin Shelving
Bin Style
Hang and Stack
No. of Shelves
8
Number of Sides
1
Standards
NSF
Total Number of Bins
24
Shelf Capacity
800 lb.
Load Capacity
6400 lb.
Bin Color
Clear
Includes
Mfr. No. QUS952CL Bins
Bin Material
Polypropylene

Description

Organize, store and access your medium or large parts with this Hulk Containers Wire Shelving System. 600 lb. capacity per shelf. System may be made mobile with the addition of the WR-00H mobile kit.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.