Zoro Homepage

CAN RACK FOR 24in SHELVES GRAY EPOXY

  • Mfr # CR24GY

  • Zoro # G816553469


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Height
8 in
Material
Carbon Steel
Depth
15 in
Color
Epoxy Coated, Gray
Overall Width
25.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR24GY
Zoro #
G816553469
UPC #
651588191781
Country of Origin
China

Dimensions

Height
8 in
Depth
15 in
Overall Width
25.5 in

Details

Material
Carbon Steel
Item
Can Storage Rack Parts and Accessories
Color
Epoxy Coated, Gray

Description

Can Rack, for use with 24''D shelves, accomodates 8 #10 or 12 #5 cans, gray epoxy antimicrobial finish, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.