Shop QUANTUM STORAGE SYSTEMS
See all product information
Create Account
Cart, Stem Caster
Mfr # WRC5-63-2460-92060CL
Zoro # G324501624
product price:Â
$
1,034.99
/ea
Free Shipping & Returns
Key Features
Includes
(2) Flat Shelves, (3) Slanted Shelves, (4) DG92060 Bins, (4) Swivel Casters, (4) Under Shelf Bin Slides
Shelf Length
60 in
Number of Bins/Tubs
4
Bin Model Nunber Included
DG92060
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WRC5-63-2460-92060CL
- Zoro #
- G324501624
- UPC #
- 651588195895
- Country of Origin
- China
Dimensions
- Shelf Length
- 60 in
- Shelf Width
- 24 in
- Bin Outside Width
- 10 7/8 in
- Overall Height
- 69 in
- Bin Outside Height
- 8 in
- Overall Width
- 24 in
- Bin Outside Length
- 16 1/2 in
- Overall Length
- 60 in
- Length
- 60 in
Details
- Item
- Bin Cart
- Includes
- (2) Flat Shelves, (3) Slanted Shelves, (4) DG92060 Bins, (4) Swivel Casters, (4) Under Shelf Bin Slides
- Number of Bins/Tubs
- 4
- Bin Model Nunber Included
- DG92060
- Color
- Clear
- Number of Shelves
- 5
- Caster/Wheel Configuration
- (2) Swivel with Brake, (4) Swivel
- Finish
- Chrome
Description
Bin Cart, Includes Bins Yes, Number of Bins/Tubs 4, Shelf Length 60 in, Shelf Width 24 in, Bin Outside Length 16 1/2 in, Bin Outside Width 10 7/8 in, Bin Outside Height 8 in, Number of Shelves 5, Finish Chrome