Zoro Homepage

CORNER WIRE 4 SHELF KIT CHROME 74in

  • Mfr # WR74-1836CRNC

  • Zoro # G916530278


product price: $630.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Load Capacity
700 lb
Number of Shelves
4
Color
Chrome
Overall Height
74 in
Overall Width
50.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR74-1836CRNC
Zoro #
G916530278
UPC #
651588122587
Country of Origin
China

Dimensions

Overall Height
74 in
Overall Width
50.25 in
Length
37.875 in

Details

Load Capacity
700 lb
Number of Shelves
4
Color
Chrome
Material
Carbon Steel
Item
Shelving Unit Wire

Description

Wire Shelving, Starter Kit, 5-Sided Shelf, includes: 4 shelves, 5 posts and 16 split sleeves, chrome plated finish, suitable for dry environments, NSF, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.