
Cross Stack & Nest Storage Container, 23-3/4 in L x 17-1/4 in W x 8 in H, Gray, 6 PK
Mfr # TUB2417-8GY
Zoro # G806382642
product price: $289.99
/pk 6, $48.33/ea
Free Shipping & Returns
Key Features
Overall Height
8 in
Overall Length
23-3/4 in
Overall Width
17-1/4 in
Type
Cross Stack & Nest
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TUB2417-8GY
Zoro #
G806382642
UPC #
651588006849
Country of Origin
United States
Dimensions
Overall Height
8 in
Overall Length
23-3/4 in
Overall Width
17-1/4 in
Overall L x W x H
23-3/4 in L x 17-1/4 in W x 8 in H
Details
Type
Cross Stack & Nest
Color
Gray
Item
Storage Container
Series
class150
Stackable
Yes
Nestable
Yes
Description
EXTRA LARGE NEST AND STACK TOTE BUILT FOR CONVEYOR TRANSPORT, STORAGE AND INVENTORY CONTROL, THESE TOTES, MADE FROM FDA-APPROVED INDUSTRIAL-GRADE POLYPROPYLENE, HAVE EXTRA THICK WALLS AND REINFORCING RIBS TO PROVIDE SUPERIOR STRENGTH. MOLDED-IN FEATURES INCLUDE GROOVES FOR STABLE 90° STACKING, SIDE HANDLES FOR COMFORTABLE LIFTING AND A SMOOTH SURFACE THAT'S EASY TO CLEAN. COMPATIBLE WITH STANDARD 36" SHELVING AND CONVEYOR SYSTEMS. SOLD 6 PER CARTON. LIDS SOLD SEPARATELY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.