Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GALVANIZED 4 SOLID SHELF STARTER KIT 74in

  • Mfr # WR74-1860SG

  • Zoro # G216531876


product price: $718.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Color
Galvanized
Overall Width
18 in
Overall Height
60 in
Load Capacity
400-600 lb
Number of Shelves
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WR74-1860SG
Zoro #
G216531876
UPC #
651588080177
Country of Origin
China

Dimensions

Overall Width
18 in
Overall Height
60 in
Overall Depth
74 in

Details

Color
Galvanized
Item
Solid Shelving Unit
Load Capacity
400-600 lb
Number of Shelves
4
Shelving Material
Carbon Steel

Description

Solid Shelving Starter Kit, 60''W x 18''D x 74''H, includes 4 solid shelves and 4 posts, galvanized steel and chrome posts finish, NSF, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.