
GALVANIZED 5 SOLID SHELF STARTER KIT 54in
Mfr # WR54-2442SG-5
Zoro # G116532522
product price: $1,152.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
Key Features
Overall Depth
54 in
Number of Shelves
5
Overall Height
42 in
Load Capacity
400-600 lb
Shelving Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WR54-2442SG-5
Zoro #
G116532522
UPC #
651588258255
Country of Origin
China
Dimensions
Overall Depth
54 in
Overall Height
42 in
Overall Width
24 in
Details
Number of Shelves
5
Load Capacity
400-600 lb
Shelving Material
Carbon Steel
Color
Galvanized
Item
Solid Shelving Unit
Description
Solid Shelving Starter Kit, 42''W x 24''D x 54''H, includes 5 solid shelves and 4 posts, galvanized steel and chrome posts finish, NSF, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.