Zoro Homepage

STAINLESS STEEL 4 SOLID SHELF ADD-ON KIT 54in

  • Mfr # WRSAD4-54-2436SS

  • Zoro # G216532712


product price: $1,466.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Overall Depth
54 in
Color
Stainless
Overall Height
36 in
Overall Width
24 in
Shelving Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRSAD4-54-2436SS
Zoro #
G216532712
UPC #
651588265079
Country of Origin
China

Dimensions

Overall Depth
54 in
Overall Height
36 in
Overall Width
24 in

Details

Color
Stainless
Shelving Material
Stainless Steel
Number of Shelves
4
Item
Solid Shelving Unit
Load Capacity
400-600 lb

Description

Solid Shelving Add-On Kit, 36''W x 24''D x 54''H, 300 - 600 lb. capacity, includes 4 solid shelves, 4 posts and 8 S-Hooks, 304 stainless steel, NSF, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.