STAINLESS STEEL 5 SOLID SHELF ADD-ON KIT 63in
Mfr # WRSAD5-63-1454SS
Zoro # G516532016
product price: $2,011.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
Key Features
Number of Shelves
5
Overall Depth
63 in
Overall Height
54 in
Load Capacity
400-600 lb
Shelving Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WRSAD5-63-1454SS
Zoro #
G516532016
UPC #
651588269695
Country of Origin
China
Dimensions
Overall Depth
63 in
Overall Height
54 in
Overall Width
14 in
Details
Number of Shelves
5
Item
Solid Shelving Unit
Load Capacity
400-600 lb
Shelving Material
Stainless Steel
Color
Stainless
Description
Solid Shelving Add-On Kit, 54''W x 14''D x 63''H, 300 - 600 lb. capacity, includes 5 solid shelves, 4 posts and 10 S-Hooks, 304 stainless steel, NSF, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.